
Foldable Platform Truck Dolly Cart with 660lbs Capacity & 360deg Swivel Wheels for Easy Transport (Discontinued)
- Mfr # IR-W1239126278
- Zoro # G316100101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-W1239126278
Zoro #
G316100101
UPC #
642672778339
Country of Origin
China
Dimensions
Overall Height
34.6 in
Overall Length
35.4 in
Overall Width
24 in
Details
Material
Steel
Color
Yellow
Load Capacity
660 lb
Item
flat car
Features
Foldable
Number of Caster Wheels
2 swivel, 2 fixed
Description
This heavy-duty foldable platform truck features a sturdy steel construction with a padded handle for easy maneuverability. Capable of carrying up to 660 lbs, it's ideal for moving large items effortlessly. The 360° swivel wheels, along with two fixed wheels, ensure smooth movement on rugged terrain. Its compact design allows for easy folding and storage, making it perfect for use in homes, warehouses, or workshops. The silent wheels offer noise-free operation, while the durable build ensures years of reliable service.
- Quick and easy folding for convenient storage and transport. Ideal for tight spaces.
- Built with a steel platform and handle, supports up to 660 lbs for reliable use.
- Features 360° swivel wheels and fixed wheels for easy movement on various terrains.
- Noise-free wheels with heavy-duty construction, designed for years of reliable service. Ideal for home, warehouse, and workshop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.