
Folding Service Cart with Wheels - 3-Tier Practical Trolley for Home, Garage, Office, and More (Discontinued)
- Mfr # IR-W227P163437
- Zoro # G416100155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W227P163437
Zoro #
G416100155
UPC #
561455385536
Country of Origin
China
Dimensions
Outside Width
15.36 in
Outside Height
33.07 in
Outside Length
25.2 in
Details
Features
Non-slip handle, three-tier storage, smooth mobility with brakes
Material
Plastic
Assembly
No
Color
Black
For Use With
Domestic / Commercial
Item
Storage cart
Load Capacity
300 lb
Wheels
4
Design
Collapsible, folds to 8 in for easy storage
Storage Capacity
3-tier
Description
This folding service cart features a 3-tier design for efficient storage, with 360° rotating casters and brakes for easy movement. No assembly required-simply unfold and start using it in 1.5 seconds. Perfect for home, garage, restaurants, offices, and more, this cart is durable, portable, and easy to store.
- Ready to use in 1.5 seconds & Portable: No assembly required! Open the carton, unfold it and you can use it. Collapsible design. You can open or fold in seconds. The folding thickness is only about 8 inches and can be easily placed in the corner of your home, car trunk, office, etc. Net weight is only 16 pounds, easy to carry.
- Upgrade the lockable rotating wheel. With four 360-degree rotating casters with brakes, you can move the service cart smoothly, even when loaded with heavy loads. Worried about the service cart tipping over or slipping? Just hit the brakes.
- Humanized design: non-slip handle, effectively increase friction, is more easy to push the service cart. The 3-level design allows you to move all your items at once, saving time and effort.
- Versatile. The 3-level design ensures sufficient storage space for different types of items. Suitable for workshops, restaurants, hotels, offices, garages, barber shops, repair shops, camping, fishing and so on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.