Heavy-Duty 1 Inch Air Impact Wrench Gun with 38mm & 41mm Sockets

  • Mfr # ED-W465115135

  • Zoro # G015655933


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Free Speed
4,000 RPM
Torque Range
738 - 1,900 ft-lbs
Width
7 in
Square Drive Size
1"
Air Inlet
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W465115135
Zoro #
G015655933
UPC #
120267403229
Country of Origin
China

Dimensions

Width
7 in
Square Drive Size
1"
Overall Length
8 in
D-Handle Size
4 in
Depth
23.5 in

Details

Free Speed
4,000 RPM
Torque Range
738 - 1,900 ft-lbs
Item
Air Impact Wrench
Air Inlet
1/2" NPT
Speed Settings
3 Speeds Forward, 3 Speeds Reverse
Average Air Consumption
12.0 cfm
Air Compressor Required
Yes
Maximum Air Pressure
175 PSI
Color
Green
Material
ABS

Description

This powerful 1 inch Air Impact Wrench Gun is designed for heavy-duty tasks, perfect for truck repairs, tire maintenance, and other industrial applications. Equipped with a 1/2 NPT air inlet and two durable sockets 38mm and 41mm, it delivers up to 1,900 ft-lbs of torque, making it an essential tool for both commercial and home use. Its sturdy construction ensures long-lasting performance, while the user-friendly design includes adjustable speed settings for a smooth, efficient operation.


  • Heavy-Duty Performance: With a maximum torque of 1,900 ft-lbs, this impact wrench is built to tackle the toughest repair jobs, ideal for truck tires, heavy equipment, and more.
  • Durable Construction: Crafted from high-strength materials and finished with an anti-rust, corrosion-resistant coating, this tool offers long-term reliability, even under heavy use.
  • Versatile Operation: The adjustable speed settings (3 speeds forward and 3 speeds reverse) give you full control over your work, making it ideal for different tasks and environments.
  • Complete Package: Comes with two durable sockets (38mm and 41mm), a 1/2" NPT air inlet, and an internal hexagonal wrench, ensuring you have everything needed for efficient, effective repairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.