Heavy-Duty F-Clamp w/ Removable Swivel Pad, Deep Throat 5-1/2in, Bar Clamp for Welding, 16inx5 1/2in
- Mfr # ED-W465P190094
- Zoro # G315874553
product price:Â
$
73.89
/ea
Key Features
Throat Depth (In.)
5-1/2 in
Width
21.2 in
Length
8.2 in
Material
Steel
For Use With
Domestic / Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED-W465P190094
- Zoro #
- G315874553
- UPC #
- 627948696791
- Country of Origin
- China
Dimensions
- Throat Depth (In.)
- 5-1/2 in
- Width
- 21.2 in
- Length
- 8.2 in
- Bar Length
- 16 in
Details
- Item
- Clamps
- Material
- Steel
- For Use With
- Domestic / Commercial
- Application
- Clamps
- Arm Construction
- Drop-forged
- Color
- Silver
- Spindle
- Black oxide
- Finish
- Silver
Description
This Heavy-Duty F-Clamp is designed for tough welding and clamping tasks. Featuring a 16" length and 5-1/2" deep throat, it offers exceptional strength and durability for a wide range of applications. The black oxide spindle resists rust and wear, ensuring long-lasting performance. Its sturdy bar and drop-forged arm provide extra stability and minimal flex, while the quick twist pads allow for easy replacement. Ideal for professionals and DIYers alike, this bar clamp delivers the reliability needed for heavy-duty jobs.
- The black oxide finish protects the spindle from rust and wear, extending the lifespan of the clamp and ensuring reliable performance in demanding tasks.
- The sturdy bar design ensures effortless operation and added strength, making it perfect for heavy-duty clamping tasks while offering comfort during extended use.
- Constructed with a drop-forged arm, this clamp offers superior strength and minimal flex, delivering enhanced stability and performance even under heavy workloads.
- Replace the swivel pads in a matter of seconds with the quick twist design, keeping your clamp in top condition without unnecessary downtime.
- Engineered for use in welding, woodworking, and other high-demand applications, this F-clamp ensures secure and consistent pressure, providing excellent results on your projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.