Zoro Homepage

Heavy-Duty Pegboard Wall Organizer with Hooks, Racks & Accessories for Garage and Workshop

  • Mfr # ED-W465P164164

  • Zoro # G515874568


product price: $58.15
/ea

Key Features

Finish
Black
Includes Mounting Hardware
8 Hooks, 4 Slant Holders, 2 Wrench Racks
Color
Black
Load Capacity
132 lbs
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W465P164164
Zoro #
G515874568
UPC #
874988737889
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
48 in
Overall Length
24 in

Details

Finish
Black
Item
Pegboards
Includes Mounting Hardware
8 Hooks, 4 Slant Holders, 2 Wrench Racks
Color
Black
Load Capacity
132 lbs
Material
Metal
Features
Adjustable Hooks
Work Surface Material
Concrete Walls, Flat Surfaces

Description

Maximize your garage or workshops organization with this 4ft Metal Pegboard Wall Organizer. Made from high-quality cold-rolled steel, this sturdy tool organizer offers a reliable solution for hanging and storing your tools. It features adjustable hooks, racks for drills and wrenches, and a robust design that supports up to 132 lbs. Whether youre in a garage, warehouse, or workshop, this pegboard keeps your tools organized, easily accessible, and off the floor. With easy installation and ample space, it's the perfect storage solution for all your tools.


  • Equipped with 8 adjustable hooks in two lengths, 4 double-slant holders for hammers and pliers, and specialized racks for drills and wrenches, this pegboard helps you keep tools organized and within easy reach.
  • Built from premium cold-rolled steel, this pegboard is resistant to deformation and rust, providing a long-lasting and reliable storage solution. It can support up to 132 lbs of weight, ensuring that it can hold your heaviest tools.
  • Measuring 48" x 24", this wall-mounted organizer allows you to efficiently use wall space in your garage or workshop, reducing clutter and creating a more organized workspace.
  • Suitable for various surfaces like concrete walls, this pegboard organizer can be mounted in different locations such as garages, warehouses, and repair shops. Customize the layout with adjustable hooks and accessories to suit your needs.
  • The pegboard comes with all the necessary hardware for easy installation, including six expansion bolts, screws, and nuts. Pre-drilled holes and detailed instructions make it simple to set up in just minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.