Zoro Homepage

Heavy Duty Waxed Canvas Tool Apron, Adjustable Tool Apron, 18oz Water-Resistant

  • Mfr # IR-W465P181587

  • Zoro # G815665873


product price: $53.19
/ea

Key Features

Color
Brown
Material
Canvas
Width
27 in
Overall Length
33 in
Features
Dual Hammer Loops; Heavy Duty Duck wear Canvas; Snap-Fit Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W465P181587
Zoro #
G815665873
UPC #
810235811001
Country of Origin
China

Dimensions

Width
27 in
Overall Length
33 in

Details

Color
Brown
Material
Canvas
Features
Dual Hammer Loops; Heavy Duty Duck wear Canvas; Snap-Fit Design

Description

Crafted from 100% waxed cotton canvas and featuring heavy-duty 18 oz material, this apron is designed for long-lasting durability and comfort, offering reliable protection for woodworkers, machinists, and other professionals. With double stitching and ample storage pockets, including chest pockets for pens and phones and a hanging loop for hammers, this apron is built to withstand demanding work environments. The extra-long, full-coverage design 27 inches wide x 33 inches long offers knee protection, while the snap-fit waistband ensures a customized, comfortable fit.


  • 100% waxed cotton canvas, heavy-duty 18 oz apron features double stitching for exceptional durability and comfort, providing reliable protection and convenience during work.
  • Ample Storage: Designed with functional tool pockets of various sizes, including chest pockets for pens and phones, and a hanging loop for hammersideal for woodworkers, machinists, and other professionals.
  • Top quality. Extra Long ( 27 inches wide x 33 inches long) full coverage apron protects you until the knee when you are working. If you've been looking for a premium quality heavy-duty work apron at an affordable price then your search is over.
  • Versatile Utility: Perfect for workshops, garages, lathe work, and more, this apron combines functionality with durability, making it an essential tool for any professional.
  • CUSTOMIZED FIT – Waistband with Snap-Fit Design is quick and easy to wear. Full coverage workshop apron.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.