Zoro Homepage

High-Performance 2-Stroke Backpack Leaf Blower, 63.3cc Engine, 750CFM

  • Mfr # ED-W46551395

  • Zoro # G915887830


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Sound Level
103 dBA
Blower Type
63.3cc 2-Stroke Gas
Tool Weight
22 lbs
Tool Width
69.3 in
Tool Height
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46551395
Zoro #
G915887830
UPC #
266752351832
Country of Origin
China

Dimensions

Tool Width
69.3 in
Tool Height
21.3 in
Length
18.9 in

Details

Sound Level
103 dBA
Blower Type
63.3cc 2-Stroke Gas
Item
Blower
Tool Weight
22 lbs
Fuel Tank Capacity
1.8 L
Color
Green
Attachments
Multi-nozzle compatibility
Material
Plastic
Application
Blower
Finish
Green
Portability
Lightweight, balanced design
Power Output
3.6 HP
Ergonomic Features
Padded straps, offset handle
For Use With
Domestic / Commercial
Airflow Capacity
750 CFM

Description

This 2-stroke backpack leaf blower is powered by a 63.3cc engine delivering 3.6HP, offering an excellent balance of power and fuel efficiency. With a maximum airflow of 750CFM, it easily tackles leaf and debris clearing tasks, whether for residential or commercial use. The ergonomic backpack design with padded shoulder straps ensures comfort during extended use, reducing fatigue. It comes with various nozzles for versatile applications, making your yard maintenance efficient and hassle-free. Built with durable materials, its designed to withstand the rigors of regular use.


  • Powered by a 63.3cc 2-stroke engine with 3.6HP and 750CFM airflow, this blower effortlessly clears leaves, debris, and more in large areas such as driveways, yards, and gardens.
  • The lightweight 22lb backpack design with padded straps and backrest ensures comfort during long hours of use, reducing strain and allowing you to work longer with ease.
  • Equipped with various nozzle attachments, this leaf blower is perfect for all kinds of tasksfrom powerful leaf clearing on driveways to delicate debris removal in flowerbeds, providing maximum efficiency.
  • With a large 1.8L fuel tank, this blower offers extended operation time, reducing the need for frequent refueling and allowing you to finish the job faster.
  • Built with high-quality materials, this leaf blower is designed for tough, long-term use. Its durable construction ensures reliable performance in even the most demanding environments.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.