Zoro Homepage

High-Performance OBD2 Scanner with ECU Coding, Bi-Directional Control, and Full System Diagnostics

  • Mfr # IR-Creader Elite 2.0 FGC

  • Zoro # G116100097


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
10.6 in
For Use With
Domestic / Commercial
Battery Capacity
3000 mAh
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-Creader Elite 2.0 FGC
Zoro #
G116100097
UPC #
954300147326
Country of Origin
China

Dimensions

Length
10.6 in
Height
9.5 in
Width
2.5 in

Details

Item
Car Scanner
Material
Plastic
For Use With
Domestic / Commercial
Battery Capacity
3000 mAh
Color
Orange
Operating System
Android 8.1
Wi-Fi Connectivit
Automatic setup

Description

This all-in-one OBD2 diagnostic tool features advanced ECU coding, full system diagnostics, and bi-directional control, designed for a wide range of vehicles. It allows in-depth diagnosis of engine, brake, throttle, and more systems, enabling over 100 reset functions like oil reset, D.P.F regeneration, ABS bleeding, and more. Powered by Android 8.1 OS and a robust 1.3GHz quad-core processor, it offers fast startup and smooth operation, ideal for beginners, with lifetime free updates. This is the must-have tool for every car owner.


  • Modify car settings, unlock hidden features, and enhance your driving experience.
  • Perform active tests to check the condition of various car components in real time.
  • Includes oil reset, brake system maintenance, and moreno additional fees.
  • Read and clear trouble codes, ensuring all vehicle systems are functioning properly.
  • Automatic activation, easy-to-use, with extensive repair help resources included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.