
High Power Stainless Steel Wire Drawing Machine, 6-Speed Multifunctional Electric Grinder
Mfr # IR-LSJ01
Zoro # G715665867
product price: $81.35
/ea
Free Shipping & Returns
Key Features
Tool Length
5.12 in
Voltage
110V
Width
19.69 in
Color
Orange
Battery Properties
Without Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-LSJ01
Zoro #
G715665867
UPC #
327368879803
Country of Origin
China
Dimensions
Tool Length
5.12 in
Width
19.69 in
Depth
9.06 in
Details
Voltage
110V
Item
Polisher
Color
Orange
Battery Properties
Without Battery
Functionality
Metal Surface Drawing, Stainless Steel, Floor Drawing
Description
The High Power Stainless Steel Wire Drawing Machine is designed to make wire drawing tasks easier, more efficient, and safe. With six-speed regulation, this electric grinder provides versatility for metal and wood surface drawing. The powerful motor and durable construction ensure smooth performance on stainless steel, floors, and various other materials. Ideal for both professional and DIY applications, this tool is designed for quick and precise results.
- 6-Speed Adjustable Switch: Offers versatility and precise control for different materials and wire drawing speeds.
- High-Power Motor: Provides strong, efficient performance, making it suitable for tough tasks like metal and wood drawing.
- Durable Protective Cover: The thickened steel cover effectively protects users from dust and debris, ensuring safety during operation.
- Quick Wheel Change: The spindle lock design allows for quick and easy changes of the drawing wheel, minimizing downtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.