This item is Discontinued.

Edendirect High Velocity Air Circulator Fan, 20 in Blade Dia, 120 V, 4650 CFM IR-W2815P201005

High Velocity Air Circulator Fan, 20 in Blade Dia, 120 V, 4650 CFM (Discontinued)

  • Mfr # IR-W2815P201005
  • Zoro # G416100162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W2815P201005
Zoro #
G416100162
UPC #
376515955204
Country of Origin
China

Dimensions

Fan Cord Length
6 ft
Height
20 in
Length
5.7 in
Blade Diameter
20 in
Width
20 in
Outside Dia.
20 in

Details

Watts
120W
Blade Material
Metal
Fan Power Source
Plug-In
Air Flow
4650 CFM
Color
Black
Number of Speeds
3 Speeds
For Use With
Indoor/Outdoor
Voltage
120 V
Item
High Velocity Air Circulator Fan

Description

This 20 in. black metal wall mounted fan is made of powder coated steel and features a sturdy and stable frame. It can tilt 360 °, allowing you to accurately guide the airflow to the desired location. The air delivery CFM of the high-speed fan is 4650, which is very suitable for industrial, commercial, residential, and workshop environments. It provides strong airflow for spaces of all sizes, from terraces and backyards to warehouses and factories. Adopting the latest dual ball bearing technology, the performance is superior to competitors using sleeve bearings. The heavy-duty 3-speed thermal protection PSC motor ensures optimal performance while reducing noise levels by 40%, with noise levels as low as 45 dB. The accompanying bracket can be easily installed on walls or ceilings, providing flexibility and convenience for any space.


  • Delivers high-speed airflow up to 4650 CFM across three adjustable speedsperfect for cooling down garages, workshops, warehouses, and large indoor spaces with precision and efficiency.
  • Easily direct airflow exactly where it’s needed with a full 360° tilting head. Whether you’re cooling a specific work area or circulating air in a large room, you have complete control over ventilation.
  • Crafted from powder-coated steel for long-lasting durability, this wall fan features a stable frame and advanced dual ball bearing technology for quiet operationproducing as little as 45-dB.
  • Equipped with a high-efficiency PSC motor featuring thermal protection and three-speed control, this fan runs reliably even in demanding environmentsideal for continuous industrial or residential use.
  • Comes with a 6 ft. power cord, simple metal frame, and frustration-free assembly. Designed for easy wall mounting, this fan is also easy to clean and maintain, making it a convenient choice for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.