This item is Discontinued.

Edendirect High Velocity Heavy Duty Floor Fan, 12 in Blade Dia, 120 V, 1800 CFM IR-W2815P201011

High Velocity Heavy Duty Floor Fan, 12 in Blade Dia, 120 V, 1800 CFM (Discontinued)

  • Mfr # IR-W2815P201011
  • Zoro # G916100167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W2815P201011
Zoro #
G916100167
UPC #
561455385451
Country of Origin
China

Dimensions

Blade Diameter
12 in
Height
15.6 in
Length
12 in
Width
16.2 in
Fan Cord Length
8 ft
Outside Dia.
12 in

Details

Number of Speeds
3 Speeds
Voltage
120 V
Air Flow
1800 CFM
Blade Material
Steel
Fan Power Source
Plug In
Item
High Velocity Heavy Duty Floor Fan
For Use With
Indoor/Outdoor
Watts
40W
Color
Black

Description

This 12 in. black industrial heavy-duty metal floor fan is designed for indoor and outdoor use, providing high-speed airflow to effectively cool any space. The adjustable 360° tilt angle and easy to move handle provide multiple cooling options and portability. The reinforced metal wire grille and reliable ball bearing motor enhance safety functions and ensure safe operation. The durable all metal structure and aluminum blades ensure longevity and reliability, making it ideal for workshops, garages, and terraces.


  • Delivers up to 1800 CFM of high-speed airflow with 3 adjustable speed settingsperfect for quickly cooling small to medium-sized areas like garages, workshops, and patios.
  • The 360° vertical tilt head lets you easily direct airflow exactly where you need it, giving you full control over your ventilation and cooling experience.
  • Designed with a built-in handle for easy transport and repositioning. Whether you’re working in the shop or relaxing on the porch, move it wherever cooling is needed.
  • Built with a reliable ball bearing motor and reinforced wire mesh for safety. Operates at a low noise level of just 45 dBquiet enough for both work and home use.
  • Includes an extra-long 8 ft. power cord for flexible placement without the need for extension cords. Simply plug it in and enjoy instant airflow right out of the box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.