
High Velocity Heavy Duty Floor Fan, 18 in Blade Dia, 120 V, 4000 CFM
Mfr # IR-W2815P201014
Zoro # G416100117
original price: $96.59 , new price: $86.63 , 10 percent off
new price: $86.63
/ea
Free Shipping & Returns
Key Features
Height
23 in
Length
18 in
Outside Dia.
18 in
Number of Speeds
3 Speeds
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W2815P201014
Zoro #
G416100117
UPC #
561455385468
Country of Origin
China
Dimensions
Height
23 in
Length
18 in
Outside Dia.
18 in
Width
23 in
Fan Cord Length
8 ft
Blade Diameter
18 in
Details
Number of Speeds
3 Speeds
Color
Black
Air Flow
4000 CFM
Watts
120W
Item
High Velocity Heavy Duty Floor Fan
For Use With
Indoor/Outdoor
Voltage
120 V
Blade Material
Steel
Fan Power Source
Plug-In
Description
This 18 in. black industrial heavy-duty metal floor fan is designed for indoor and outdoor use, providing high-speed airflow to effectively cool any space. The adjustable 360° tilt angle and easy to move handle provide multiple cooling options and portability. The reinforced metal wire grille and reliable ball bearing motor enhance safety functions and ensure safe operation. The durable all metal structure and aluminum blades ensure longevity and reliability, making it ideal for workshops, garages, and terraces.
- Features a powerful 3-speed setting with airflow up to 4000 CFMideal for quickly cooling large spaces such as workshops, garages, and patios.
- Equipped with a 360° adjustable tilt, allowing you to easily aim airflow exactly where you need it for targeted cooling and ventilation.
- Constructed from durable powder-coated steel with a reinforced wire mesh and a high-performance ball bearing motor for stable and reliable operation.
- Operates at a low noise level of just 45 decibels, delivering strong airflow without disrupting your environmentperfect for both professional and home settings.
- Comes with a convenient carrying handle and an extra-long 8 ft. power cord for effortless portability and flexible placementno assembly hassle required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.