This item is Discontinued.

Edendirect High Velocity Heavy Duty Floor Fan, 20 in Blade Dia, 120 V, 4650 CFM IR-W2815P201016

High Velocity Heavy Duty Floor Fan, 20 in Blade Dia, 120 V, 4650 CFM (Discontinued)

  • Mfr # IR-W2815P201016
  • Zoro # G616100160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W2815P201016
Zoro #
G616100160
UPC #
561455385475
Country of Origin
China

Dimensions

Width
23 in
Outside Dia.
20 in
Blade Diameter
20 in
Height
23 in
Fan Cord Length
8 ft
Length
20 in

Details

Fan Power Source
Plug-In
Voltage
120 V
Blade Material
Steel
Air Flow
4650 CFM
For Use With
Indoor/Outdoor
Number of Speeds
3 Speeds
Color
Black
Watts
120W
Item
High Velocity Heavy Duty Floor Fan

Description

This 20 in. black industrial heavy-duty metal floor fan is designed for indoor and outdoor use, providing high-speed airflow to effectively cool any space. The adjustable 360° tilt angle and easy to move handle provide multiple cooling options and portability. The reinforced metal wire grille and reliable ball bearing motor enhance safety functions and ensure safe operation. The durable all metal structure and aluminum blades ensure longevity and reliability, making it ideal for workshops, garages, and terraces.


  • Delivers up to 4650 CFM of high-speed airflow with 3 adjustable speeds, perfect for cooling large areas like workshops, garages, and patios.
  • Features a 360° tilt adjustment, allowing you to direct airflow exactly where you need it for maximum cooling efficiency.
  • Constructed with a durable powder-coated steel frame, reinforced wire mesh grille, and a dependable ball bearing motor for long-term performance.
  • Operates at just 45 decibelsoffering a perfect balance of power and quiet operation for both industrial and residential settings.
  • Designed with a sturdy carry handle and an extra-long 8 ft. power cord, making it easy to move and position wherever cooling is needed most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.