Zoro Homepage

Household Hand Tools, Tool Set - 33 Piece, Set Includes - Electric Screwdriver, Pliers

  • Mfr # IR-TY-CS07

  • Zoro # G915665315


product price: $53.49
/ea

Key Features

Overall Length
7.88 in
Handle Material
Plastic
Width
5.71 in
For Use With
Domestic/Commercial
Depth
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TY-CS07
Zoro #
G915665315
UPC #
810235811056
Country of Origin
China

Dimensions

Overall Length
7.88 in
Width
5.71 in
Depth
1.78 in

Details

Number of Pieces
33
Handle Material
Plastic
For Use With
Domestic/Commercial
Color
Pink

Description

This 33-piece Household Hand Tools set is designed for DIY enthusiasts and household repairs, featuring an electric screwdriver with forward/reverse switch for easy operation. The 1300mAh rechargeable battery offers a long-lasting charge, while the micro USB charging port and fast charge time of 1-3 hours provide convenience for quick use on your home projects.
  • 33-piece tool set with electric screwdriver, pliers, and essential tools for DIY and household repairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.