Zoro Homepage

Household Hand Tools, Tool Set - 35 Piece, Set Includes - Electric Screwdriver, Pliers

  • Mfr # IR-BT-CS31

  • Zoro # G115665320


product price: $67.89
/ea

Key Features

Overall Length
12.41 in
Handle Material
Plastic
Width
6.7 in
Color
Pink
Depth
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-BT-CS31
Zoro #
G115665320
UPC #
810235811049
Country of Origin
China

Dimensions

Overall Length
12.41 in
Width
6.7 in
Depth
3.15 in

Details

Handle Material
Plastic
Number of Pieces
35
Color
Pink
For Use With
Domestic/Commercial

Description

This 35-piece Household Hand Tools set is designed for DIY enthusiasts and household repairs, featuring an electric screwdriver with forward/reverse switch for easy operation. Equipped with an LED light and molded TPR grip, it ensures comfort and visibility while working on tasks in dimly lit areas. The 1300mAh rechargeable battery offers a long-lasting charge, while the micro USB charging port and fast charge time of 1-3 hours provide convenience for quick use on your home projects.


  • 35-piece tool set with electric screwdriver, pliers, and essential tools for DIY and household repairs.
  • Features LED light, large trigger, and molded TPR grip for comfort and visibility during use.
  • Micro USB charging port with 1-3 hour charge time, perfect for quick, convenient use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.