Jump Starter, 150PSI Air Compressor with 1500A Peak, LED Lights, Smart Protection for 12V Vehicles

  • Mfr # ED-TS03-10000mAh

  • Zoro # G515655891


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Application
Domestic / Commercial
Voltage
12V
Peak Amps
1800A
Color
Blue
Width
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-TS03-10000mAh
Zoro #
G515655891
UPC #
749449569579
Country of Origin
China

Dimensions

Width
3.74 in
Length
8.66 in
Height
3.39 in

Details

Item
Jump Starter
Application
Domestic / Commercial
Voltage
12V
Peak Amps
1800A
Color
Blue
Finish
Blue
LED Light Modes
4 Modes
Inflation Pressure Range
150 PSI

Description

This versatile Tire Inflator & Jump Starter is a must-have for every car owner. Designed to serve as both an air compressor and a jump starter, this product provides a reliable solution for emergencies on the road. With a powerful 1500A peak for vehicle starting, its perfect for cars, motorcycles, and bicycles. Featuring multiple tire inflation modes, LED lighting, and a range of safety protections like overcharge, reverse connection, and high-temp protection, its your all-in-one companion for road trips, outdoor activities, and daily use.


  • Powerful 1500A Jump Starter – Start your vehicle quickly with 1500A peak power. Suitable for cars, trucks, and 12V vehicles, ensuring you're never stranded.
  • Versatile Tire Inflator: Choose from four inflation modes (car, motorcycle, bicycle, ball) and easily adjust pressure units (PSI, BAR, KPA, kg/cm2) to match your needs.
  • LED Lighting for Safety & Convenience: Equipped with multiple light modes including SOS and a spotlight, perfect for low-light conditions or nighttime emergencies.
  • All-in-One Protection: Smart system with built-in safety features including reverse connection, overload, and high-temp protection, ensuring worry-free use every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.