This item is Discontinued.

Edendirect Jump Starter & Air Pump, 18000mAh Power Bank, Emergency Lighting, 4 Preset Modes ED-HZ010

Jump Starter & Air Pump, 18000mAh Power Bank, Emergency Lighting, 4 Preset Modes (Discontinued)

  • Mfr # ED-HZ010
  • Zoro # G615655920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-HZ010
Zoro #
G615655920
UPC #
919310335484
Country of Origin
China

Dimensions

Length
6.07 in
Width
5.22 in
Height
2.07 in

Details

Application
Domestic / Commercial
Peak Amps
2000A
Item
Jump Starter
USB Output
5V/2A 9V/2A 12V/1.5A
Color
Black
Air Pressure Range
0-160 PSI (max)
Charging Time
7 hours
Air Flow
45L/Min
Warming LIght /emergency light Power
3 W
Type-C Input
5V/2A
Finish
Black
Inflating Speed
4 mins
Inflating Capacity
Full battery

Description

This versatile Jump Starter & Air Pump is an all-in-one solution for your road trips and emergencies. It features four preset modes Basketball, Bicycle, Motorcycle, and Car with adjustable pressure values. The 18000mAh battery doubles as a power bank, offering USB outputs 5V/2A, 9V/2A, 12V/1.5A for charging devices on the go. The air pump supports PSI, BAR, KPA, and Kg/cm units. It also includes a high-brightness emergency light lasting up to 10 hours and a warning light with multiple modes. With auto shut-off after 60 seconds of inactivity, its a reliable companion for inflating tires or jump-starting your vehicle.


  • 4 preset modes (Basketball, Bicycle, Motorcycle, Car) with adjustable pressure and unit options (PSI, BAR, KPA, Kg/cm簡).
  • 18000mAh battery capacity doubles as a power bank, supporting USB output of 5V/2A, 9V/2A, and 12V/1.5A for device charging.
  • Emergency lighting function provides up to 10 hours of bright white light, ideal for power outages or camping trips.
  • Warning light feature with multiple modes (white light, SOS, red flash, red/blue flash) for safety on the road and during accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.