Zoro Homepage

Jump Starter with LED Lighting, 600A Starting Current, 35L/Min Inflating Speed, 0-150 PSI

  • Mfr # ED-HZ009

  • Zoro # G215655931


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Domestic / Commercial
Peak Amps
1000A
USB Output
QC3.0, 18W
Air Pressure Range
0-150 PSI (max)
Length
6.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-HZ009
Zoro #
G215655931
UPC #
919310335477
Country of Origin
China

Dimensions

Length
6.48 in
Width
3.9 in
Height
1.95 in

Details

Item
Jump Starter
Application
Domestic / Commercial
Peak Amps
1000A
USB Output
QC3.0, 18W
Air Pressure Range
0-150 PSI (max)
Starting Current
600A
Inflating Capacity
Full battery
Air Flow
35L/Min
Color
Black
Type-C Input
5V/2A, 9V/2A
Finish
Black
Inflating Speed
8 mins
Charging Time
2.5 hours

Description

The Jump Starter & Air Pump is an all-in-one solution designed to meet your emergency roadside needs and everyday inflating tasks. Whether you're stuck with a flat tire on your car, motorcycle, or bicycle, or need to inflate a ball, this compact device offers fast and efficient inflation. With a peak current of 1000A for jump-starting and 600A starting current, it ensures a reliable boost for your car, making it a perfect backup power source.


  • All-in-One Car Jump Starter & Air Pump: Jump-start your car and inflate tires effortlessly with a peak current of 1000A and 35L/min airflow. Ideal for car, motorcycle, bicycle, and more.
  • Fast & Efficient Inflation: Inflate a 195/55/R16 car tire in just 8 minutes with up to 150 PSI pressure. Features 4 preset modes for different tire types.
  • Emergency LED Lighting: Includes 3 lighting modes (lighting, flashing, SOS) for emergency roadside situations. Stay prepared with bright, reliable lighting when you need it most.
  • USB & Type-C Charging: Recharge quickly with QC3.0 18W USB output and Type-C input, fully charging in about 2.5 hours for fast, convenient power on the go.
  • Multiple Pressure Units & Manual Adjustment: Switch between PSI, BAR, KPA, and Kg/cm2 and manually adjust your desired pressure. Easy-to-use interface with an intuitive LED display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.