
Jump Starter with Tire Inflator, 12V, 1000A Peak Current, 3-150 PSI Inflation Range (Discontinued)
- Mfr # ED-BN03-12000mAh
- Zoro # G815665866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-BN03-12000mAh
Zoro #
G815665866
UPC #
728120835509
Country of Origin
China
Dimensions
Height
2.09 in
Length
7.13 in
Width
3.66 in
Details
Capacity
37Wh
Application
Domestic / Commercial
Item
Jump Starter
Peak Amps
1000A
Charging Time
4-5hours
Finish
Blue
USB-C Input
5V12A
Inflation Pressure Range
3-150psi/0.35-10.3bar
USB-A Output
5V12.1A
Sensor Accuracy
±1psi
Air Volume
25L/min
Color
Blue
Engine Compatibility
Up to 5.0L Diesel /All Gas
Description
This Jump Starter with Tire Inflator is ideal for vehicles with up to 5.0L diesel engines and all gas engines. It provides a 1000A peak current, 3-150 PSI inflation range, and comes with USB-C and USB-A ports for charging. The LCD display shows pressure readings, while the LED light offers 3 modes for visibility in emergencies. With 4-5 hours of charging time, the device is ready for action. Reliable in temperatures from -20DegC to 60DegC, its the ultimate tool to keep in your vehicle for tire inflation and jump-starting needs.
- Supports gas engines of all sizes and diesel engines up to 5.0L with a 1000A peak current to ensure your vehicle starts when you need it most.
- Offers a wide inflation pressure range (3-150 PSI/0.35-10.3 Bar) with an air volume of approximately 25L/min, allowing you to inflate tires quickly and accurately. The memory function saves your preferred mode, unit, and pressure value for future use.
- Displays current and preset tire pressure values with easy-to-read icons, making inflation simpler and more accurate.
- Equipped with three light modes: Illuminator, SOS Signal, and Strobe – to provide visibility during emergency situations. The light automatically turns off after 30 minutes to save battery.
- Features USB-C input (5V/12A) for fast charging and USB-A output (5V/12.1A) to power your devices. The device charges in 4-5 hours via wall charger or external power supply.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.