This item is Discontinued.

Edendirect Lumber, PVC, 12 in W x 12 in L, 0.8 in Thick IR-W2861P201579

Lumber, PVC, 12 in W x 12 in L, 0.8 in Thick (Discontinued)

  • Mfr # IR-W2861P201579
  • Zoro # G216100133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W2861P201579
Zoro #
G216100133
UPC #
780583376586
Country of Origin
China

Dimensions

Overall Length
12 in
Thickness
0.8 in
Overall Width
12 in

Details

Color
Black
Material
PVC
Item
Lumber

Description

Create adorning and attractive surfaces or walkways in your bathroom, garden, or any indoor and outdoor floorings with this Deck Tile. Provides a perfect and economical solution to give your dull space a stunning design. It has excellent resistance to rot and decay from outdoor elements including rain, sun, mold, mildew, and insects. Harmless for a long-life span. The design makes it easy to install without tools. Add the deck tile to decorate your home and bring your space to life.


  • Stunning, durable material: Our interlocking deck tiles are made of high-quality plastic and coated with water-based paint on the bottom. These deck tiles are not prone to cracking in high-humidity environments. The durable plastic material will provide you with long-term service.
  • Wide applicability: Pave these tiles on cement, wood floors, or even on carpet (a hard and flat ground is better). With good quality and durability, they can be applied both indoors and outdoorslike on the deck, poolside, balcony, gazebo, greenhouse, bathroom, etc.
  • Interlocking design: Easy to remove, re-arrange, and re-lay tiles. Fast snap-together installation with no tools required.
  • Easy to use: Snap these tiles together and place them wherever you want, or detach them for cleaning and storage. The tiles can be cut if you need to fit them around a corner or pole.
  • Low-maintenance: Ready to be used right out of the box and won’t typically require much maintenance other than an occasional cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.