Zoro Homepage

Mini Cordless Screwdriver Set, 45pcs USB Rechargeable, Compact and Powerful Electric Tool Kit

  • Mfr # IR-LSD001

  • Zoro # G115666433


product price: $47.99
/ea

Key Features

Tool Length
2.36 in
Usage
Suitable for electronics, furniture assembly, and light repairs
Battery Properties
Rechargeable
Color
Black
Width
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-LSD001
Zoro #
G115666433
UPC #
327368879780
Country of Origin
China

Dimensions

Tool Length
2.36 in
Width
9.06 in
Depth
6.69 in

Details

Item
Electric Screwdriver
Usage
Suitable for electronics, furniture assembly, and light repairs
Battery Properties
Rechargeable
Color
Black
Power Supply
Battery Powered
Rechargeable Battery
Lithium Battery
Tool Cord Style
Cordless
Charging Method
USB Charging

Description

This Mini Cordless Screwdriver Set is designed for effortless and efficient DIY tasks. Featuring 45 pieces, its a compact and versatile tool kit perfect for any home project. Powered by a rechargeable lithium battery, this cordless screwdriver offers convenience and portability. Ideal for electronics, furniture assembly, and light repairs, this set ensures a smooth, precise performance with every use.


  • 45-Piece Versatility: Comes with a variety of screwdriver bits, making it perfect for a wide range of tasks from furniture assembly to small repairs.
  • USB Rechargeable: Convenient USB charging allows you to easily recharge the screwdriver, ensuring you're always ready for the next job.
  • Compact and Lightweight: Its small size makes it easy to carry and store, perfect for both home use and on-the-go projects.
  • Cordless Freedom: Enjoy hassle-free operation without the need for cords, providing greater flexibility and ease of use during your tasks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.