
Mini Portable Inverter Welding Machine - Handheld Electric Welder for Home Use, 110 (Discontinued)
- Mfr # IR-LSSCHJ01
- Zoro # G015666434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-LSSCHJ01
Zoro #
G015666434
UPC #
327368879797
Country of Origin
China
Dimensions
Width (In.)
14.57 in
Overall Depth
4.33 in
Welding Rod Size
2.5 mm
Length
11.42 in
Details
Item
Welding Machine
Voltage
110V
Handheld Design
Yes
Usage
Suitable for Home Use, DIY, and Small Repair Jobs
Color
Green
Battery Properties
Without Battery
Style
Gun
Description
This Mini Portable Inverter Welding Machine is designed for effortless welding, offering a compact and efficient solution for all your home repair and small welding tasks. With its lightweight, handheld design and advanced features, this machine delivers stable, high-performance welding all day long. Ideal for DIY enthusiasts and professionals, it provides reliable results with improved protection to ensure safety during operation.
- Compact & Convenient Design – The lightweight and portable design makes it easy to use, especially for welding at heights or in tight spaces. Say goodbye to bulky machines.
- Stable Protection & Efficiency – The inverter welding technology ensures a stable performance without the risk of overheating or damaging components, offering improved use and reliability.
- Continuous Operation – Capable of handling continuous welding for long durations, perfect for long-term projects without interruptions.
- Intelligent Welding – Features intelligent identification and automatic wire matching, making the welding process simpler and more efficient with easy setup and operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.