
Mini Sandblaster with Bright LED Lighting System
Mfr # IR-W46559177
Zoro # G916109160
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Hopper Material
Metal
Air Pressure (PSI)
60–100 PSI
Hopper Capacity (Lb.)
12 lbs.
Color
Gray
For Use With
Domestic / Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-W46559177
Zoro #
G916109160
UPC #
696021443461
Country of Origin
China
Dimensions
Width
14.5 in
Height
14.8 in
Length
18.7 in
Details
Hopper Material
Metal
Item
Sandblaster
Air Pressure (PSI)
60–100 PSI
Hopper Capacity (Lb.)
12 lbs.
Color
Gray
For Use With
Domestic / Commercial
Lighting type
15W LED bar
Abrasive type
Dry Only
Description
Upgrade your sandblasting experience with the Mini Sandblaster, designed for both comfort and efficiency. It's compact and ergonomic design allows for long hours of comfortable operation, making it ideal for both professionals and DIY enthusiasts. Whether you're working on small projects or tackling larger tasks, this Mini Sandblaster is built to deliver powerful performance in a small package.
- Ergonomic and compact design: lightweight, space-saving, and easy to maneuver for precise sandblasting.
- Heavy-duty steel construction: built to last, offering durability and reliability in demanding environments.
- Built-in blast gloves: prevent sand leakage and ensure safe, controlled sandblasting.
- LED lighting system: the 15-watt LED bar provides bright illumination for better visibility while working in low-light conditions.
- Requires 110-volt power source: ideal for a wide range of settings, from home workshops to professional garages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.