Zoro Homepage

OBD2 Diagnostic Scanner - Full System Auto VIN, Oil Reset, SAS/Throttle/ECU Diagnostic Tool

  • Mfr # ED-CRP123X PLUS

  • Zoro # G915874526


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Length
10.31 in
Application
Car Scanner
Material
Plastic
Surface Finish
Red
For Use With
Domestic / Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-CRP123X PLUS
Zoro #
G915874526
UPC #
874988737827
Country of Origin
China

Dimensions

Length
10.31 in
Height
3.19 in
Width
11.69 in

Details

Application
Car Scanner
Material
Plastic
Surface Finish
Red
Item
Car Scanner
For Use With
Domestic / Commercial
Displays
5-Inch Touchscreen
Used For
Full OBD2, 4 System Diagnostic
Battery
6100mAh
Languages
11 Supported
Power Source
Battery Powered
Battery Test
Voltage Monitor
Updates
Lifetime Free WiFi Updates
Detection
Auto VIN Scan, Manual Diagnosis
System
Android 7.0
Reset Functions
3 Special Service Functions
Memory
2GB RAM + 16GB Storage
Color
Red
Reports
Print & Share
Live Data
4-in-1 Data Stream

Description

The 2025 Elite OBD2 Diagnostic Scanner is the ultimate all-in-one solution for vehicle diagnostics, offering powerful features like full system scan, auto VIN recognition, and 3 advanced reset functions Oil Reset, SAS, and Throttle Adaptation. With lifetime free updates, this tool ensures you're always prepared for the latest car models. Covering 99% of vehicles from over 150+ brands, this high-quality scan tool allows you to perform comprehensive diagnostic checks, live data analysis, and generate detailed reports. Whether you're a DIY mechanic or a professional, this tool simplifies maintenance and troubleshooting, saving you time and money.


  • The 2025 Elite OBD2 Scanner supports diagnostics across all vehicle systems, including Engine, Transmission, ABS, SRS, and more. With the ability to scan over 100,000 car models from 150+ brands worldwide, it ensures you're equipped to handle any vehicle.
  • Perform essential reset services like Oil Reset, Steering Angle Sensor (SAS) Reset, and Throttle Position Reset (Throttle Adaptation). These features are crucial for maintaining vehicle performance and ensuring proper system calibration after repairs.
  • View live data from multiple systems simultaneously in graphical format. This feature provides real-time analysis of vehicle parameters, helping to quickly identify abnormal readings or performance issues.
  • The scanner automatically identifies your car's make, model, and year via Auto VIN, making it easy to connect and start diagnostics without manual input. It supports 99% of vehicles made after 1996 across all regions, ensuring wide-ranging compatibility.
  • Keep your device up-to-date with regular Wi-Fi software updates, ensuring access to new vehicle models and functions. Additionally, you can generate, share, and print diagnostic reports with ease, providing clear documentation for repairs or analysis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.