
OBD2 Scanner Diagnostic Tool, 4 System Car Scanner, 7 Reset Service, Auto VIN, 4-in-1 Live Data
Mfr # ED-CRP123X 2.0
Zoro # G715874566
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Displays
5-Inch Touchscreen
For Use With
Domestic / Commercial
Material
Plastic
Length
4.92 in
Surface Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-CRP123X 2.0
Zoro #
G715874566
UPC #
874988737810
Country of Origin
China
Dimensions
Length
4.92 in
Width
8.98 in
Height
1.36 in
Details
Displays
5-Inch Touchscreen
For Use With
Domestic / Commercial
Material
Plastic
Surface Finish
Red
Connectivity
DB-15 Connector, 5V Charging Port
Application
Car Scanner
Item
Car Scanner
Used For
Full OBD2, 4 System Diagnostic
Updates
Lifetime Free WiFi Updates
Memory
2GB RAM + 32GB Storage
Reset Functions
7 Special Service Functions
Reports
Print & Share
Battery Test
Voltage Monitor
Compatibility
10000+ Car Vehicles
Color
Red
Detection
Auto VIN Scan, Manual Diagnosis
System
Android 8.1
Languages
10 Supported
Live Data
4-in-1 Data Stream
Battery
6100mAh
Description
This scanner is designed for both professional mechanics and DIY car owners. It supports 4 system diagnostics Engine, Transmission, ABS, Airbag and 7 essential reset functions, ensuring efficient maintenance. With Auto VIN Scan, Full OBD2 Functions, and a 4-in-1 Live Data Stream, troubleshooting vehicle issues becomes effortless. The 5-inch touchscreen, Android 8.1 system, and free lifetime WiFi updates make this tool a reliable and future-proof investment for any car enthusiast.
- This OBD2 scanner is compatible with over 10,000 vehicles from 80+ brands worldwide. Whether you own a domestic, European, or Asian model, this tool ensures broad vehicle coverage, making it the perfect diagnostic solution for all car owners and mechanics.
- With 4-system diagnostics, you can easily check the Engine, Transmission, ABS, and Airbag systems to identify any issues. It also offers 7 powerful reset functions including Oil Reset, SAS Reset, TPMS Reset, BMS Reset, DPF Reset, and more, allowing you to handle a wide range of car maintenance services effortlessly.
- The scanner supports 4-in-1 live data streaming, giving you instant, real-time information about your vehicle's performance. You can view data in Value, Graph, or Merged display modes for a clear and accurate diagnosis. Plus, it allows you to print and share diagnostic reports for easy documentation and troubleshooting.
- The Auto VIN Scan feature instantly recognizes the vehicle's VIN number, saving you time during diagnostics. In addition, the tool supports all OBD2 functions, including essential tests like EVAP, O2 Sensor, and MIL Status, enabling you to monitor vehicle health accurately and make informed repairs.
- Equipped with a 5-inch touchscreen, Android 8.1 system, and 2GB RAM + 32GB Storage, this scanner is both powerful and easy to use. The large screen and intuitive interface make navigation simple. Additionally, you'll enjoy lifetime free WiFi updates, ensuring that your device stays current with the latest vehicle data and diagnostic features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.