Zoro Homepage

OBD2 Scanner Diagnostic Tool, Full System Car Scanner, 12 Reset Functions Injector Coding for Cars

  • Mfr # ED-CRP129X 2.0

  • Zoro # G915874557


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Connectivity
DB-15 Connector, 5V Charging Port
Features
DTC Lookup, Brightness Adjustment
Displays
5-Inch Touchscreen
Used For
Full OBD2, 4 System Diagnostic
Application
Car Scanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-CRP129X 2.0
Zoro #
G915874557
UPC #
874988737803
Country of Origin
China

Dimensions

Length
9.65 in
Height
3.27 in
Width
11.3 in

Details

Item
Car Scanner
Connectivity
DB-15 Connector, 5V Charging Port
Features
DTC Lookup, Brightness Adjustment
Displays
5-Inch Touchscreen
Used For
Full OBD2, 4 System Diagnostic
Application
Car Scanner
For Use With
Domestic / Commercial
Surface Finish
Red
Material
Plastic
Battery Test
Voltage Monitor
Color
Red
Memory
2GB RAM + 32GB Storage
Updates
Lifetime Free WiFi Updates
Battery
6100mAh
Reports
Print & Share
Detection
Auto VIN Scan, Manual Diagnosis
Languages
10 Supported
Compatibility
10000+ Car Vehicles
Live Data
4-in-1 Data Stream
System
Android 8.1, Quad-Core 1.5GHz
Reset Functions
12 Special Service Functions

Description

The Scanner is a professional-grade OBD2 tool designed to diagnose, maintain, and monitor vehicle health with ease. Compatible with 100,000+ vehicles, this scanner supports 4-system diagnostics Engine, Transmission, ABS, and SRS and 12 powerful special service functions, such as Oil Reset, Brake Reset, TPMS Reset, DPF Regeneration, and more. Equipped with a 5-inch touchscreen, Android 8.1 OS, and a quad-core 1.5GHz processor, it ensures fast and efficient operation. With Auto VIN Scan, full OBD2 test capabilities, real-time data streaming, and battery voltage monitoring, this tool simplifies vehicle diagnostics. Enjoy lifetime free WiFi updates and multi-language support, making it the ultimate choice for DIYers and professional mechanics alike.


  • This scanner is compatible with over 100,000 vehicles, covering most OBD2-compliant cars, SUVs, and trucks. It provides 4-system diagnostics, enabling users to efficiently detect issues in the engine, transmission, ABS, and SRS systems. Whether you're a professional mechanic or a car owner, this tool ensures a thorough health check for your vehicle.
  • Equipped with 12 essential service functions, including Oil Reset, TPMS Reset, Brake Reset, Battery Management (BMS), DPF Regeneration, Injector Coding, and SAS Reset, this scanner helps you perform routine maintenance and advanced vehicle repairs with ease. It eliminates the need for costly dealership visits and puts professional-grade functionality at your fingertips.
  • The Auto VIN Scan feature automatically detects vehicle information, streamlining diagnostics without manual input. Additionally, the scanner offers full OBD2 functions, such as reading/clearing DTCs, live data streaming, I/M readiness, and DTC lookup, providing accurate fault detection and troubleshooting guidance.
  • Featuring a 5-inch high-definition touchscreen, Android 8.1, a quad-core 1.5GHz processor, and 2GB RAM + 32GB storage, this scanner ensures a smooth and lag-free user experience. The intuitive interface makes it easy for both beginners and professionals to navigate and operate diagnostic functions efficiently.
  • Unlike many diagnostic tools that require costly subscription fees, this scanner offers lifetime free WiFi updates, ensuring compatibility with the latest vehicle models and software improvements. It supports 10+ languages, making it accessible to users worldwide, while the printable diagnostic report feature allows for easy record-keeping and sharing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.