Zoro Homepage

Portable Dehumidifier, 4.24 pints, White, 8.66 in, 115 V

  • Mfr # ED-OL12-D031A

  • Zoro # G315655923


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
20 pt (US)
Voltage
115 V
Width
8.66 in
Height
17.52 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-OL12-D031A
Zoro #
G315655923
UPC #
874092942452
Country of Origin
China

Dimensions

Width
8.66 in
Height
17.52 in
Depth
9.84 in

Details

Item
Portable Dehumidifier
Capacity 24 hrs 60 rh
20 pt (US)
Voltage
115 V
Color
White
Bucket Capacity
4.24 pints
Application
Domestic
Fan Speed
2

Description

Upgrade your home's air quality with this highly efficient dehumidifier, designed to tackle moisture in large rooms, basements, bathrooms, bedrooms, and garages. Measuring 9.8 in. x 8.7 in. x 15.5 in., this compact yet powerful unit removes up to 20 pints of moisture per day, covering spaces up to 2,000 sq. ft. With advanced technology and versatile functions, it ensures a comfortable, dry environment wherever you need it.


  • Powerful and advanced: a 9.8 in. x 8.7 x 15.5 in. dehumidifier with drain hose for large rooms is perfect for use in basement, bathroom, bedroom, garage, or home dehumidification is supported by advanced inner hardwares: powerful and reduced energy consumption compressor enables a maximum removal of 20 pints moisture per day centrifugal engine and unobstructed air outlet enable rapid and smooth emission of air that covers up to 2000 sq. ft.
  • Multitudinous array of functions: a portable dehumidifier and clothes dryer with air filters: dehumidification function has three operation modes, with intelligent mode for daily usage, continuous mode for extreme damp weathers, and sleeping mode for nighttime, as well as a 24hr timer for auto turn on/shut off air filtration function is supported by filter and the anion generator that releases anions to reduce dust and odor clothes drying becomes fast and easy enabled by dehumidification
  • Low engine noise: 36db industry leading noise reducing: guarantees quiet presence of the dehumidifier during your working hours, family talks, tv binging hours, and nighttime sleep
  • Humane features for convenience and safety: child safety lock protects children and pets from causing unintentional harm 3-colored indicator lights ensure a clear display and convenient check of the current humidity; 0.53 gal. visible water tank gives a straightforward view of the water level 360掳 rotatable wheels and ergonomic handles guarantee easy mobility 2-drainage options auto and manual give you flexible methods of water drainage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.