Portable Intelligent Air Pump & Emergency Starting Power Supply with 1800A Peak Current

  • Mfr # ED-YL03-12000mAh

  • Zoro # G515655914


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Application
Domestic / Commercial
Peak Amps
1800A
Capacity
12000mAh
Width
3.68 in
Length
7.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-YL03-12000mAh
Zoro #
G515655914
UPC #
728120835516
Country of Origin
China

Dimensions

Width
3.68 in
Length
7.05 in
Cylinder Size
22mm
Height
1.97 in

Details

Application
Domestic / Commercial
Peak Amps
1800A
Item
Jump Starter
Capacity
12000mAh
USB-C input
12V DC
Color
silver
Charging Time
3-5hours
Display Type
LED Display
Inflation Pressure Range
3-150 PSI / 0.35-10.3 BAR
Finish
Silver

Description

The Portable Intelligent Air Pump & Emergency Jump Starter is an essential tool for any vehicle owner, biker, or sports enthusiast. With a 1800A Peak Current, this multi-functional device not only serves as a reliable air pump for inflating tires, balls, and other inflatables, but it also doubles as a powerful jump starter for 12V vehicles, making it a must-have for emergencies.


  • Peak Current of 1800A: Powerful enough to start most vehicles, including cars and motorcycles.
  • High-Capacity Battery (12000mAh): Provides sufficient power for multiple uses, from jump-starting vehicles to charging devices.
  • LCD Display: Clear, large-screen digital display ensures accurate tire pressure readings in real-time. The device can read pressure in PSI, BAR, KPA, and KG/CM.
  • Fast Inflation Speed: With an upgraded 22mm cylinder, this air pump inflates faster, filling tires from 0 to full in about 6 minutes (compared to the slower 17mm models that take 24 minutes).
  • Multi-Mode Functionality: Includes preset pressure values for car tires (2.5 BAR), motorcycle tires (2.3 BAR), bicycle tires (50 PSI), and ball inflation (8 PSI). Easily switch between modes and pressure units with the simple press of a button.
  • SOS Emergency Light: Equipped with an LED SOS emergency light for roadside assistance or dark situations.
  • Mobile Charging: Use the USB output to charge your mobile devices when you're on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.