Portable Jump Starter, 12V, 1200A Peak Current, 150 PSI Tire Inflator with Automatic Stop

  • Mfr # ED-YX1920-8000mAh

  • Zoro # G515665869


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Application
Domestic / Commercial
Voltage
12V
Peak Amps
1200A
Inflation Time
8 minutes
Tire Size
195/65R15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-YX1920-8000mAh
Zoro #
G515665869
UPC #
728120835493
Country of Origin
China

Dimensions

Tire Size
195/65R15
Width
3.35 in
Height
2.44 in
Length
7.6 in

Details

Item
Jump Starter
Application
Domestic / Commercial
Voltage
12V
Peak Amps
1200A
Inflation Time
8 minutes
Series
ED-YX1920
Safety Protection
10 ultra-safe
Engine Compatibility
Up to 7.5L Diesel, 8L Gas
Finish
Black
Color
Black
Cylinder Bore
19mm
Tire Inflator
150 PSI
LED Light Modes
3 modes

Description

The Portable Air Pump & Jump Starter is your go-to emergency tool for both jump-starting your vehicle and inflating tires. Designed for gas engines up to 8.0L and diesel engines up to 7.5L, this powerful 12V jump starter features a peak current of 1200A, making it perfect for roadside assistance.


  • Powerful Jump Start: Supports 8.0L gas and 7.5L diesel engines with a 1200A peak current, ensuring your vehicle starts when needed most.
  • 150 PSI Tire Inflator: Quickly inflates tires with a 150 PSI max pressure. The automatic stop function ensures you won't over-inflate, and the barometer accurately displays pressure.
  • Fast Inflation: Inflates a 195/65R15 tire from 0-2.5 Bar in about 8 minutes.
  • 3 LED Light Modes: Equipped with Flash Light, SOS Light, and Strobe Light to provide visibility in emergency situations.
  • Ultra-Safe: 10 safety protections to prevent overcharge, over-discharge, short circuits, and more for peace of mind.
  • Wide Operating Temperature Range: Works in extreme temperatures, from -4°F to 140°F (-20°C to 60°C), to ensure reliability in all conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.