Zoro Homepage

Powerful Car Jump Starter - 99800mAh Capacity, 300A Peak Current, Multifunctional Emergency Kit

  • Mfr # IR-MLNCY001

  • Zoro # G416100094


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Peak Amps
300A
Capacity
99800 mAh
Voltage
12V
For Use With
Domestic / Commercial
Temperature Range
-20°C to +60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-MLNCY001
Zoro #
G416100094
UPC #
561455385529
Country of Origin
China

Details

Item
Jump Starters
Peak Amps
300A
Capacity
99800 mAh
Voltage
12V
For Use With
Domestic / Commercial
Temperature Range
-20°C to +60°C
Included Accessories
Jump Starter, 3-in-1 Mobile Cable
Cycle Life
3000 cycles
Explosion-Proof
Yes
USB Output
5V/2A
Material
Plastic
Mobile Charging
Yes
Color
Black
12V DC Output
Yes

Description

This car jump starter features a 99800mAh high capacity, 300A peak current, and 12V vehicle support for quick vehicle start-ups. It includes QC 3.0 fast charging, USB outputs, low-temperature start capability, and multiple emergency tools, including car tire inflating and mobile power supply, ensuring safety and convenience on the road.


  • Start your car anywhere with 99800mAh high capacity and 300A peak current, quickly bringing your vehicle back to life.
  • Compatible with 12V vehicles and capable of starting in temperatures as low as -20°C, no fear of the cold for your travels.
  • Smart power management with temperature and overload protection, reliable for long-term use with 3000 cycles of battery life.
  • USB fast-charging output (5V/2A), charge your mobile devices anytime on the go, keeping you powered up wherever you are.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.