Zoro Homepage

Powerful & Durable Brushless Electric Wrench 21V 4.0Ah Lithium-Ion Tool Kit

  • Mfr # IR-TB26

  • Zoro # G215666425


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
300 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB26
Zoro #
G215666425
UPC #
522793253369
Country of Origin
China

Dimensions

Overall Length
12.2 in
Width
13.58 in
Depth
4.33 in

Details

Voltage
21V
Max. Torque
300 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Speed Settings
Variable
Color
Yellow

Description

This brushless electric wrench comes with a 21V 4.0Ah lithium-ion battery, providing strong power and long-lasting performance. Its brushless motor and tungsten steel shaft design ensure durability, reduce heat buildup during use, and enhance work efficiency. With various accessories included, its perfect for home improvement, repairs, and assembly tasks. From speed control to versatile drill and screwdriver attachments, this tool kit is your ideal companion for seamless work.


  • The brushless motor delivers efficient and stable power output, ensuring high-performance work over extended periods.
  • The 21V 4.0Ah lithium-ion battery offers long-lasting power for sustained usage during demanding tasks.
  • The high-strength tungsten steel shaft enhances durability and reduces heat buildup, providing reliable, long-lasting use.
  • ncludes screwdriver bits, wood drill bits, furniture assembly pieces, and more, perfect for various repair and assembly jobs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.