
Pure Copper Movement Sanding Machine, Silent, Durable, High Efficiency with Fine Grinding Spindle
Mfr # IR-SDJ01
Zoro # G615665318
product price: $54.59
/eaKey Features
Motor Type
Pure Copper Motor
Color
Orange
Spindle Type
Fine Grinding Spindle
Width
8.27 in
Cooling System
Cooling Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-SDJ01
Zoro #
G615665318
UPC #
327368879810
Country of Origin
China
Dimensions
Width
8.27 in
Depth
7.88 in
Details
Motor Type
Pure Copper Motor
Item
Polisher
Color
Orange
Spindle Type
Fine Grinding Spindle
Cooling System
Cooling Fan
Description
Experience superior performance with our Pure Copper Movement Sanding Machine. Built with a silent, durable copper motor, this high-efficiency tool ensures smooth operation and robust power for any task. The fine grinding spindle and strong load capacity make it perfect for precision work across a variety of materials. Whether you're polishing, sanding, or refining surfaces, this machine delivers top-notch results every time.
- Pure Copper Motor: Built with all-copper components for enhanced power, durability, and longevity.
- Silent Operation: Enjoy a quieter work environment with minimal noise, even during extended use.
- High Efficiency: Powerful performance that ensures smooth and fast sanding with less effort.
- Strong Load Capacity: Designed to handle heavy-duty tasks with ease, making it perfect for both professional and DIY projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.