
Rechargeable Jump Starter - 1800 Amps with Air Compressor and AC, 12V DC, USB Power Station
Mfr # ED-W46582326
Zoro # G815874510
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Peak Amps
1800A
Application
Jump Starters
Lighting
Integrated LED Work Light
Battery Type
12V AGM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-W46582326
Zoro #
G815874510
UPC #
266752351818
Country of Origin
China
Dimensions
Height
11 in
Width
11.8 in
Length
9.3 in
Details
Peak Amps
1800A
Item
Jump Starters
Application
Jump Starters
Lighting
Integrated LED Work Light
Battery Type
12V AGM
Color
Black
Material
ABS
Air Compressor
Built-in Inflator/Deflator
Power Inverter
DC to AC Conversion
For Use With
Domestic / Commercial
Finish
Black
Multi-Function
6-in-1 Jump Starter, Power Bank, Air Compressor, Power Inverter, Inflator, Work Light
Power Outlets
2x 12V DC, 2x 120V AC, 2x USB (2A)
Charging Function
USB Charging
Engine Compatibility
Up to 8.0L Gas / 6.0L Diesel
Description
This 6-in-1 Rechargeable Car Jump Starter is your ultimate emergency companion. Delivering 1800 peak amps, it easily jump-starts 8.0L gas or 6.0L diesel engines. With a built-in air compressor, AC/DC power inverter, USB charging, and work light, its perfect for road trips, vehicle maintenance, and emergency situations. Stay powered and prepared wherever you go!
- Equipped with a high-performance 12V AGM battery, this jump starter delivers 1800A peak current, capable of starting 8.0L gas and 6.0L diesel vehicles effortlessly. Never worry about a dead battery again!
- Featuring 2x 12V DC outlets, 2x 120V AC outlets, and 2x USB ports, this powerhouse allows you to charge multiple devices simultaneously, including laptops, smartphones, and small appliances.
- The integrated air compressor and inflator/deflator quickly inflates tires, air mattresses, and sports equipment, making it a must-have for road trips and outdoor adventures.
- Equipped with a powerful work light, this device ensures visibility during nighttime repairs, roadside emergencies, or camping trips, keeping you safe in the dark.
- Compact and easy to carry, this 6-in-1 jump starter is perfect for home, travel, and outdoor use. Stay prepared for any situation with this all-in-one emergency power solution!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.