Zoro Homepage

Rotary Hammer 1100W 1-1/2 SDS Plus Rotary Hammer Drill 3 Functions

  • Mfr # IR-W46536685

  • Zoro # G215509425


product price: $70.85
/ea

Key Features

Voltage
110V
Impact Energy
5.2 ft-lb
Includes
Carrying Case, Side Handle 14x250mm Point Chisel,14x250mm Flat Chisel,6in-long Drills,1/2 inch (13mm) Drill Chuck w/SDS plus shank,Plastic Carry Case
Blows per Minute
0 bpm to 3000 bpm
Chuck Type
SDS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46536685
Zoro #
G215509425
UPC #
648729775054
Country of Origin
China

Dimensions

Tool Length
26.00 in
Width
8.00 in
Drill Capacity Dia.
1-1/2 in
Depth
36.00 in

Details

Item
Rotary Hammer Drill
Voltage
110V
Impact Energy
5.2 ft-lb
Includes
Carrying Case, Side Handle 14x250mm Point Chisel,14x250mm Flat Chisel,6in-long Drills,1/2 inch (13mm) Drill Chuck w/SDS plus shank,Plastic Carry Case
Blows per Minute
0 bpm to 3000 bpm
Chuck Type
SDS
Handle Type
Pistol-Grip
Amps
12.5A
Features
2 Prong Plug, Anti-Vibration System, Heat-resistant Copper Wire Motor
Corded/Cordless
Corded
For Use With
Domestic / Commercial
Maximum Speed
850 RPM
Color
Black

Description

Unlock superior performance and comfort with our high-power 3-function rotary hammer, designed to tackle heavy-duty concrete and metal projects with ease. Featuring a 12.5Amp industrial motor, 7 joules of impact energy, and a double-layer anti-vibration system, this tool ensures precision while reducing fatigue during extended use. With versatile functions and an adjustable 360° handle, it adapts seamlessly to various tasks, from drilling and demolition to heavy-duty hammering, making it an essential addition to any jobsite.


  • • HUMANIZED DESIGN The rotary hammer is designed with your safety and comfort in mind. The safety clutch protection guarantees the safety of your wrist when the hammer is subjected to high torque force. The 360° adjustable handle allows for easy adaptation to different work scenarios, while the upgraded double layer anti-vibration system effectively reduces vibration, minimizing fatigue during extended use. The PU soft grip handle prevents sliding and provides a comfortable grip.
  • • POWERFUL PERFORMANCE With its 12.5Amp industrial motor and 5.2-feet/lbs (7 joules) impact energy, the high-performance electric rotary hammer is built to tackle heavy duty concrete and metal working projects with ease and precision. The heat resistant copper wire motor ensures long working times without the risk of overheating. Its anti-dust bottom structure also extends the hammer's lifespan, making it a reliable tool for long-term use.
  • • VERSATILE FUNCTIONS This rotary hammer offers three different functions to adapt to various work scenarios: drill only (suitable for wood, steel, etc.), hammer only (ideal for concrete or brick), and hammer drill (perfect for heavy duty work). Switching between functions is quick and easy with the two different switches. Unlike single function switch designs, the double function switch design extends the service life of the tool by 100%.
  • • PREMIUM SPECIFICATIONS the rotary hammer is light weight and easy to handle. make it a convenient tool for various applications. hether you need to remove tiles or demolish brickwork, this versatile tool is suitable for masonry, concrete, and brick applications.
  • • Package Included: 1 pc: 3-Function Rotary Hammer; 1 pc: Side Handle; 1 pc: 14x250mm Point Chisel; 1 pc: 14x250mm Flat Chisel; 3 pcs: 6in-long Drills: 8mm/10mm/12mm; 1 pc: 1/2 inch (13mm) Drill Chuck w/SDS plus shank; 1 pc: Plastic Carry Case; 1 pc: User's Manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.