Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Electric Grinder Set, USB Rechargeable Engraving Tool for Jade, Polishing, Mini Power Tool

  • Mfr # IR-TY-CM01

  • Zoro # G215665862


product price: $26.49
/ea

Key Features

Material - Machining
Plastic
Overall Length
6 in
For Use With
Domestic/Commercial
Power Mode
USB Charging
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TY-CM01
Zoro #
G215665862
UPC #
810235811063
Country of Origin
China

Dimensions

Overall Length
6 in
Width
1.1 in
Depth
1.1 in

Details

Material - Machining
Plastic
For Use With
Domestic/Commercial
Power Mode
USB Charging
Battery Properties
Rechargeable Battery
Color
Blue
Laser Type
Without Laser
Rechargeable Battery
Lithium Battery

Description

This Small Electric Grinder is the perfect tool for DIY enthusiasts and professionals alike. It features a USB rechargeable lithium battery, offering the convenience of cordless operation with adjustable speed settings. Ideal for jade engraving, polishing, rust removal, drilling, and slicing, it can be used with various attachments to meet your different needs. With a high concentricity and three-speed regulation, this mini grinder ensures precision and efficiency for a range of tasks.


  • USB rechargeable mini electric grinder with three adjustable speeds for versatile tasks.
  • Compact and cordless design, ideal for jade engraving, polishing, rust removal, and drilling.
  • High concentricity and lithium battery ensure durability, precision, and long-lasting performance.
  • Lightweight and portable, perfect for DIY projects and detailed manual work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.