Smart 50" WiFi-Enabled Electric Fireplace Heater, Recessed in-Wall and Wall-Mounted

  • Mfr # ZR-W1769P249200

  • Zoro # G622701740


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Height
18.58 in
Color
Black
Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769P249200
Zoro #
G622701740
UPC #
180932656466
Country of Origin
China

Dimensions

Height
18.58 in
Width
50 in

Details

Voltage
120 V
Color
Black
Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Mounting Type
Wall Mount

Description

The Smart 50in WiFi-Enabled Electric Fireplace Heater combines modern design, advanced technology, and powerful heating performance to create the perfect centerpiece for any living space. With a sleek full-panel black tempered glass front, a crystal ember bed, and mirrored flame effects, it delivers a deep, multi-layered visual experience. Offering both recessed in-wall and wall-mounted installation, this smart fireplace not only adds style but also provides up to 5,000 BTUs of supplemental heat for spaces up to 400 sq. ft. Operated by touch controls, remote control, mobile app, or voice commands through Alexa and Google Home, it’s as versatile as it is beautiful.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.