Speed Bump, 1.7 in H, 9 in L, 39 in W, 2 (30x30mm) Channel, Rubber, Black

  • Mfr # ED-W465121321

  • Zoro # G515874551


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
39 in
Color
Black
Load Capacity
5,511 lbs (2.5 tons)
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W465121321
Zoro #
G515874551
UPC #
266752351863
Country of Origin
China

Dimensions

Length
9 in
Width
39 in
Height
1.7 in

Details

Color
Black
Load Capacity
5,511 lbs (2.5 tons)
Item
Speed Bump
Material
Rubber
For Use With
Domestic / Commercial
Number of Channels
2 (30x30mm)
Design
Modular interlocking, slip-proof, waterproof
Finish
Black
Application
Speed Bump
Use
Parking lots, warehouses, events

Description

Ensure maximum cable safety with our heavy-duty 2-channel cable protector ramp. Designed to handle up to 11,000 lbs, this durable rubber ramp shields wires and cords from damage while allowing smooth vehicle passage. Its modular design enables easy expansion, and the high-visibility black and yellow pattern enhances safety. Ideal for driveways, parking lots, warehouses, and event spaces, this speed bump-style protector is built for long-lasting performance in high-traffic areas.


  • Featuring two spacious channels (30x30mm), this ramp protects power cords, hoses, and cables from damage caused by vehicles and pedestrians.
  • Engineered to withstand up to 11,000 lbs, this rubber cable protector ensures durability and stability in high-traffic environments.
  • The striking black and yellow color combination enhances visibility, reducing the risk of accidents in dimly lit areas.
  • Interlocking connectors allow multiple ramps to be linked together, providing customizable protection for longer cables.
  • Ideal for warehouses, construction sites, parking lots, event venues, and more, offering reliable cord and cable management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.