Shop EDENDIRECT
See all product information
Create Account
Steel Garden Cart, Steel Mesh Removable Sides, 3 cu ft, 550 lb Capacity, Green
- Mfr # IR-W46542634
- Zoro # G815461635
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
4
Wheel Type
Rubber
Load Capacity
550 lb
Color
Green
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-W46542634
- Zoro #
- G815461635
- UPC #
- 648729775108
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Overall Length
- 22 in
- Depth
- 34 in
Details
- Number of Wheels
- 4
- Wheel Type
- Rubber
- Load Capacity
- 550 lb
- Item
- Garden Cart
- Color
- Green
- Handle Type
- Folding
- For Use With
- Domestic / Commercial
- Side Panel Type
- Panels
Description
Say goodbye to back-breaking labor and hello to convenience with our versatile utility cart. Designed with the perfect size of 34 W x 18 D x 22 H , The pneumatic tires are10 in diameter.this cart provides ample space for all your yard work needs. With a weight capacity of up to 550 lbs, you can transport heavy loads with ease.
- • Whether you're cleaning up debris, hauling brush, or moving landscape materials, our gardening cart has got you covered. Its removable sides allow for quick and easy conversion into a flatbed, making loading and unloading a breeze. Maximize its functionality and tackle every task in your yard or farm effortlessly.
- • Our utility cart is built with durability in mind. Crafted from sturdy steel mesh and finished with a vibrant, powder-coated coating, it can withstand the toughest weather conditions. This not only ensures its longevity but also makes it resistant to rust and corrosion, guaranteeing years of reliable service.
- • Working smarter, not harder is our motto. The large, padded handle provides a comfortable grip and allows for easy maneuverability. With a 180-degree turn range, you can navigate tight spaces effortlessly. The reinforced axles and pneumatic tires with a diameter of 9.5" roll smoothly over any terrain, making your yard work a breeze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.