Zoro Homepage

Stretch Wrap, 11 in W x 1,500 ft. L, 80, White, Stretch Wrap

  • Mfr # ED-SF1500-4

  • Zoro # G215874547


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Width
11 in
Stretch Wrap Application
Stretch Wrap
Material
Plastic
Rolls per Case
4
Length
1,500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-SF1500-4
Zoro #
G215874547
UPC #
627948696845
Country of Origin
China

Dimensions

Width
11 in
Length
1,500 ft.
Height
18.5 in

Details

Item
Stretch Wrap
Stretch Wrap Application
Stretch Wrap
Material
Plastic
Rolls per Case
4
For Use With
Domestic / Commercial
Gauge
80
Color
White
Finish
White
Design
Easy dispensing, tear-resistant
Strength
Excellent tensile, dust/moisture protection
Transparency
High clarity
Compatibility
Standard dispensers

Description

Stretch Wrap Roll is versatile and ideal for strapping, securing pallets, and wrapping irregular-shaped items. Suitable for a variety of industries such as logistics, manufacturing, and retail, it offers professional equipment and accessories specifically designed for packaging. Made with premium materials and innovative technologies, this stretch wrap meets high standards of durability and functionality.


  • 18 in. width and 1500 ft. length, offering wide coverage for various packaging applications
  • 80-gauge thickness with excellent tensile strength to securely package goods, protecting them from dust, moisture, and damage
  • Allows for easy identification of packaged items while maintaining strength and durability
  • Roll design enables quick and efficient use, compatible with most standard stretch wrap dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.