Zoro Homepage

Stretch Wrap, 46 in W x 1,500 ft. L, 80, White, Stretch Wrap

  • Mfr # ED-SF1500-72

  • Zoro # G515874520


product price: $4,549.99
/ea
Item requires special delivery charges. A $1,055.00 per item surcharge will be applied.

Key Features

Height
88 in
Width
46 in
Rolls per Case
72
Gauge
80
For Use With
Domestic / Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-SF1500-72
Zoro #
G515874520
UPC #
627948696852
Country of Origin
China

Dimensions

Height
88 in
Width
46 in
Length
1,500 ft.

Details

Rolls per Case
72
Gauge
80
For Use With
Domestic / Commercial
Material
Plastic
Stretch Wrap Application
Stretch Wrap
Color
White
Item
Stretch Wrap
Design
Easy dispensing, tear-resistant
Strength
Excellent tensile, dust/moisture protection
Transparency
High clarity
Finish
White
Compatibility
Standard dispensers

Description

Stretch Wrap Roll is versatile and ideal for strapping, securing pallets, and wrapping irregular-shaped items. Suitable for a variety of industries such as logistics, manufacturing, and retail, it offers professional equipment and accessories specifically designed for packaging. Made with premium materials and innovative technologies, this stretch wrap meets high standards of durability and functionality.


  • 18 in. width and 1500 ft. length, offering wide coverage for various packaging applications
  • 80-gauge thickness with excellent tensile strength to securely package goods, protecting them from dust, moisture, and damage
  • Allows for easy identification of packaged items while maintaining strength and durability
  • Roll design enables quick and efficient use, compatible with most standard stretch wrap dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.