Zoro Homepage

Stretch Wrap, 5.5 in W x 1,500 ft. L, 80, White, Stretch Wrap

  • Mfr # ED-SF1500-1

  • Zoro # G715874542


product price: $30.75
/ea

Key Features

Length
1,500 ft.
Gauge
80
Width
5.5 in
Material
Plastic
Rolls per Case
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-SF1500-1
Zoro #
G715874542
UPC #
627948696821
Country of Origin
China

Dimensions

Length
1,500 ft.
Width
5.5 in
Height
18.5 in

Details

Gauge
80
Material
Plastic
Item
Stretch Wrap
Rolls per Case
1
Stretch Wrap Application
Stretch Wrap
Color
White
For Use With
Domestic / Commercial
Design
Easy dispensing, tear-resistant
Compatibility
Standard dispensers
Strength
Excellent tensile, dust/moisture protection
Transparency
High clarity
Finish
White

Description

Stretch Wrap Roll is versatile and ideal for strapping, securing pallets, and wrapping irregular-shaped items. Suitable for various industries such as logistics, manufacturing, and retail, it provides professional equipment and accessories specifically designed for packaging. Made with premium materials and innovative technologies, this stretch wrap meets the highest standards of durability and functionality.


  • 18 in. width and 1500 ft. length, offering wide coverage for diverse packaging applications
  • 80-gauge thickness with excellent tensile strength to securely package goods and protect them from dust, moisture, and damage
  • Ensures easy identification of packaged items while maintaining strength and durability
  • The roll design allows for quick and efficient use, compatible with most standard stretch wrap dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.