Zoro Homepage

Tabletop Ethanol Fire Pit with Tempered Glass

  • Mfr # ZR-5066

  • Zoro # G822701694


product price: $91.29
/ea
Free Shipping & Returns

Key Features

BTU
2000
Color
Black
Application
Electric Fireplaces
Height
11.4173228346457 in
Heating Area (Sq.-Ft.)
150 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-5066
Zoro #
G822701694
UPC #
138395429684
Country of Origin
China

Dimensions

Height
11.4173228346457 in
Width
17.7165354330709 in
Length
8.07086614173229 in

Details

BTU
2000
Color
Black
Application
Electric Fireplaces
Heating Area (Sq.-Ft.)
150 sq ft
For Use With
Indoor
Features
360 Fire View, See-Through
Finish
Black
Item
Tabletop Ethanol Fire Pit with Tempered Glass
Mount Type
Freestanding

Description

Bring modern warmth and style to your space with this White Bio-Ethanol Tabletop Fireplace. Designed with clean lines and a durable white metal body, this portable fire pit adds a cozy flame ambiance anywhere-no smoke, no ash, and no vent required. The clear tempered glass panels on both sides provide safety and a full view of the beautiful dancing flame, while the eco-friendly bio-ethanol fuel delivers a clean, odorless burn. Perfect for living rooms, patios, or offices, it’s lightweight and easy to move, creating instant atmosphere wherever you place it. Whether for a romantic evening, elegant décor accent, or relaxing night in, this tabletop fireplace brings warmth, comfort, and modern charm to any setting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.