This item is Discontinued.

Edendirect Tool Chests, 5 with 7 storage boxes Drawer, Black, Steel, 12.99 in W x 29.53 in H IR-W1239137225

Tool Chests, 5 with 7 storage boxes Drawer, Black, Steel, 12.99 in W x 29.53 in H (Discontinued)

  • Mfr # IR-W1239137225
  • Zoro # G416100148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W1239137225
Zoro #
G416100148
UPC #
642672778322
Country of Origin
China

Dimensions

Width
12.99 in
Length
24.41 in
Height
29.53 in

Details

Material
Steel
Color
Black
For Use With
Domestic / Commercial
Item
Tool Chests
Number of Drawers
5 with 7 storage boxes
Locking System
Key & lock included
Slide Rails
Ball-bearing
Wheels
4 with 2 locking casters

Description

This 5-drawer tool chest offers spacious storage with ball-bearing slides for smooth operation. Made from durable steel, it features a superior powder coat finish to resist scratches and dents. With a lockable design, it ensures your tools stay secure. The rolling cart has 4 wheels, including 2 swivel casters with brakes for easy movement. Ideal for garages, workshops, or warehouses, this tool chest combines practicality and style.


  • With five spacious drawers and seven additional storage boxes, this tool chest provides the perfect space to categorize and store tools of different sizes.
  • The ball-bearing slide rails ensure that the drawers operate smoothly and quietly, making it easier to access your tools without any hassle.
  • Constructed with premium steel and finished with a protective powder coat, this tool chest is built to withstand heavy use while keeping your tools secure with a lockable design.
  • The four wheels, including two swivel casters with locking mechanisms, allow you to effortlessly move the chest around your workspace while keeping it stationary when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.