
Universal Angle Grinder Stand with Adjustable Cutting Angle, Cast Iron Base, Quick Clamping System
Mfr # ED-W46559180
Zoro # G415655922
product price: $61.19
/eaKey Features
Tool Length
11 in
Adjustable Arm
Yes
Maximum Clamping Angle
45 Degrees
Maximum Clamping Width
80 mm
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W46559180
Zoro #
G415655922
UPC #
446534699165
Country of Origin
China
Dimensions
Tool Length
11 in
Maximum Clamping Width
80 mm
Depth
13.5 in
Width
16.5 in
Details
Item
Grinder
Adjustable Arm
Yes
Maximum Clamping Angle
45 Degrees
Color
Green
Material
Metal
Description
The Universal Angle Grinder Stand is an essential tool for achieving precise cuts and stability when using your 100 and 125 angle grinders. Featuring an upgraded cast iron base and adjustable clamp, this stand offers flexibility, durability, and safety for a variety of grinding tasks. With a quick adjustment button and a protective cover, it allows for hassle-free operation and a clean working environment.
- Quick and Easy Adjustment: The clamping width can be adjusted rapidly with a simple button design, ensuring effortless and precise changes during use.
- Versatile Compatibility: The adjustable fixed arm is compatible with multiple angle grinders, offering a wide range of applications for your grinding tasks.
- Enhanced Safety and Cleanliness: The thick protective cover is designed to effectively catch iron chips and wood chips, keeping your work area clean and safe.
- Accurate and Stable Positioning: The non-slip silicone-fixed shaft ensures accurate positioning and added stability during grinding, allowing for more precise cuts and longer-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.