
Utility Cart, 198 lb Load Capacity, 42.5 in L, 23.6 in W, Folding Handle
Mfr # IR-W465P145345
Zoro # G515461638
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Overall Length
42.5 in
Overall Width
23.6 in
Color
Blue
Load Capacity
198 lb
Wheel Type
TPR+PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W465P145345
Zoro #
G515461638
UPC #
648729775092
Country of Origin
China
Dimensions
Overall Length
42.5 in
Overall Width
23.6 in
Depth
39.4 in
Details
Color
Blue
Load Capacity
198 lb
Item
Utility Cart
Wheel Type
TPR+PP
Handle Type
Folding
Number of Caster Wheels
4
Description
Our two-tier collapsible shopping cart with a folding crate is designed for effortless operation. Equipped with an on/off button on the handle, the carts can be folded or opened with one-handed operation, providing convenience for users.
- • 360° Swivel Design: The durable universal wheels made of PP material swivel 360°, allowing for easy movement around corners and smooth navigation on uneven surfaces. The wheels are removable when the cart is folded, enhancing its portability.
- • High Loading Capacity: The whole cart can hold 154LB (70KG), and 198LB (90KG) with the support bar. The upper tier of the cart can support 44LB (20KG) and 88LB (40KG) with the support bar, while the lower tier can support 110LB (50KG), ensuring ample capacity for various items.
- • Foot Brake: The cart is equipped with a foot brake on the bottom, providing a hands-free design for stopping the cart when in use, particularly useful when carrying heavy loads. This user-friendly feature enhances safety and convenience.
- • Wide Range of Application: Our folding shopping carts are versatile and suitable for various situations, including shopping, carrying luggage, warehouse freight, as well as daily use in the home and office, making it a practical and versatile tool for everyday tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.