
Versatile Electric Saw For Woodworking, Suitable For Home Use, With A Hand-held Curve Saw
Mfr # IR-QXJ01
Zoro # G015461640
product price: $63.45
/eaKey Features
Corded/Cordless
Corded
Voltage
110V
Length
3.15 in
Power Supply
Plug Powered
For Use With
Domestic / Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-QXJ01
Zoro #
G015461640
UPC #
648729775085
Country of Origin
China
Dimensions
Length
3.15 in
Width
9.45 in
Depth
9.65 in
Details
Corded/Cordless
Corded
Voltage
110V
Item
Jigsaw
Power Supply
Plug Powered
For Use With
Domestic / Commercial
Color
Red
Special Features
Bevel Capability
Description
The tool adopts plug-in design and stable 110V power supply, ensuring that you can continue to exert strong power and work efficiently for a long time. No need to worry about batteries, and always maintain stable cutting results. It is designed especially for environments with strict cutting requirements, such as woodworking workshops, metal processing or home DIY repairs.
- • One tool can meet multiple cutting needs such as wood, metal, PVC pipes, etc., making cutting work more accurate.
- • Plug-in power supply, 110V voltage stable support, providing powerful power output, making cutting more efficient.
- • Battery-free design, stable power supply, so you no longer have to worry about battery exhaustion, long-term operation.
- • Wood, metal, PVC pipes can be easily cut, integrating multiple functions in one, working more efficiently and saving time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.