
Welding Cart for TIG, MIG Welder and Plasma Cutter, Tilt-Table, Large Storage Welding Trolley (Discontinued)
- Mfr # ED-DHC02
- Zoro # G515666446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-DHC02
Zoro #
G515666446
UPC #
919310335422
Country of Origin
China
Dimensions
Overall Length
29.53 in
Overall Height
3.94 in
Overall Width
12.99 in
Details
Item
Welding Cart
Application
Domestic / Commercial
Weight Capacity
260lbs
Color
Black
Finish
Black
Type Compatibility
TIG Welder, MIG Welder, Plasma Cutter, and other welding tools
Safety Chains
2 heavy-duty safety chains
Wheel Type
2 Universal Wheels + 2 Heavy-Duty Back Wheels
Movement
360° Rolling Wheels
Storage Layers
3-Layer
Description
This Welding Cart for TIG MIG Welder and Plasma Cutter is the perfect solution for organizing and transporting your welding equipment with ease. Whether youre a professional welder or a DIY enthusiast, this versatile cart is designed to make your welding tasks more efficient and convenient. With 3-layer large storage, a tilted platform, heavy-duty wheels, and safety chains, this welding trolley combines practicality, durability, and ease of use.
- Versatile Application: Designed to accommodate a wide range of welders, plasma cutters, and welding tools. This cart is suitable for both indoor and outdoor use and offers a strong bearing capacity of 260lbs, making it compatible with most welding machines, including YESWELDER products.
- 3-Layer Large Storage: This welding cart offers ample storage space for all your welding accessories, including welder, plasma cutter, welding helmet, pliers, gloves, TIG torch, welding magnets, and more. The 3-tier storage ensures easy access to your tools and helps keep your workspace organized.
- Heavy-Duty Wheels: Equipped with 2 universal wheels and 2 back heavy-duty wheels, this cart allows for smooth movement in all directions. The durable wheels ensure stability without wobble or noise, giving you complete control while moving the cart around your workshop or job site.
- Tilted Platform for Easy Operation: The sloping countertop on the first layer allows for easy operation of your machine panel, ensuring you can read data and adjust settings without awkward bending. This user-friendly design enhances your efficiency and comfort while working.
- Safety Chains for Secure Cylinder Storage: Two 31.5" heavy-duty safety chains are included to securely hold your gas cylinders in place. This feature ensures your equipment remains stable and safe, even during movement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.