Wireless Inflatable Emergency Ignition Jump Starter & Air Pump, 150PSI, LED Lighting, Power Bank (Discontinued)
- Mfr # ED-HZ016
- Zoro # G015874563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-HZ016
Zoro #
G015874563
UPC #
266752351900
Country of Origin
China
Dimensions
Height
2.07 in
Length
5.22 in
Width
6.07 in
Details
Application
Jump Starters
Item
Jump Starters
Peak Amps
1800A
Starting current
1000A
Color
Black
Portability
Cordless design, auto shut-off after 90 seconds
Material
ABS
Max. Pressure
160 PSI (150 PSI rated)
Battery Runtime
25 cylinders (~7-8 min), 19 cylinders (~10 min)
Modes
Car/Motorcycle/Bike/Ball preset
Lighting Modes
Emergency light, Flashing, SOS
For Use With
Domestic / Commercial
Finish
Black
Pressure Units
PSI, BAR, KPA, Kg/cm簡
Description
The Wireless Inflatable Emergency Ignition Jump Starter & Air Pump is your go-to tool for emergencies. Featuring one-button start, high-accuracy air pressure 0-160 PSI, and a rapid inflating speed about 6 minutes for car tires, this versatile device can also serve as a power bank with USB output. Its equipped with bright LED lighting and a warning light for added safety. Whether you need to inflate tires, jump-start your car, or provide emergency lighting, this efficient, portable tool has you covered.
- Inflates car tires (205/65/R15) in approximately 6 minutes with a maximum pressure of 150PSI.
- Features USB-A output (5V12A, 9V12A) to charge your devices, keeping you powered up in emergencies.
- Choose from three lighting modes: standard, flashing, or SOS, ensuring you're visible in low-light conditions.
- Start and stop the device with ease, and adjust air pressure or modes to suit your needs.
- Lightweight design with Type-C input for easy charging and efficient performance in extreme temperatures (-20°C to 60°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.