Coated Gloves, Polyurethane, Sandy, Palm, 5 Abrasion Level, 2XL 1 PR
Mfr # 48707
Zoro # G312481839
product price: $8.39
/prSold in multiples of 12 for $100.68
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48707
Zoro #
G312481839
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Glove Length
10.63 in
Size- Numeric
11
Size- Alpha
2XL
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Nylon, Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.