Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Sandy, Palm, 5 Abrasion Level, L 1 PR

  • Mfr # 48707

  • Zoro # G612481867


product price: $8.39
/pr
Sold in multiples of 12 for $100.68

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48707
Zoro #
G612481867
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga
Glove Length
9.84 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI, ANSI/ISEA 105-2016, EN 388:2016 +A1:2018, EN ISO 21420:2020
Glove Construction
Knit
Latex-Free
Yes
Electrostatic Properties
Dissipative
Glove Features
Dexterity
Palm Type
Coated
ANSI/ISEA Cut Level
A6
Glove Lining Material
Fiberglass, HPPE, Nylon, Polyester, Spandex
Hand Protection Style
Glove
Task and Chore Glove Style
Knit
Glove Coating Color
Gray
Series
EDGE
EN 388 Impact Rated
No
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Insulated
No
Sold As
Pair
EN 388 Rating
4X43F
Cuff Style
Knit
Reversible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Cuff Color
Brown
Knit Material
Fiberglass, HPPE, Nylon, Polyester, Spandex
Lint-Free
No
Knit Material Color
Gray
Maximum Temperature
Not Rated
Arc Flash PPE Category
Not Rated
ANSI/ISEA Heat Level
Not Rated
Base Coating Coverage
Palm
Fabric Weight
13 gauge
Touchscreen Compatible
No
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
ATPV Rating
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Nylon, Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.